3-Gang Wallbox, 4" Depth, 2"KO's

Item #: 1448963

Cat #: 986

UPC: 050169009864

$ 49.60 EA
Company wide:
0 in stock
Documents & Guides
3-Gang Wallbox, Gangable, 4-inch Deep, 2-inch Knockouts

Overview

3-Gang Wallbox, Gangable, 4-inch Deep, 2-inch Knockouts

RACO AV Wall Boxes provide an ideal solution for in-wall applications requiring data, AV and power. Perfect for Category 6 and 6A fiber optic cables that require a larger bend radius. Designed to install independently or ganged together to support multiple devices. Accommodates industry standard wallplates.

Also known as: 050169009864, 986, RAC986

Specifications

Depth: 4 in
Gangs: 3
Material: Steel
Depth: 4 in
Material: Steel
Gangs: 3