Push-In Wire Connectors, 4-Port, 50PK

Item #: 1448957

Cat #: MCPCS4

UPC: 050169994887

$ 0.27 EA
Clearance
Price good while supplies last
Company wide:
2,350 in stock
Documents & Guides
Push-In Wire Connectors, 4-Port, Splices 16 AWG Solid Copper wire ONLY, Construction: Polycarbonate Base, Brass Contacts, Nylon Shields, Max Voltage 600V, Temp Rating 105° C, 50 Pack

Overview

Push-In Wire Connectors, 4-Port, Splices 16 AWG Solid Copper wire ONLY, Construction: Polycarbonate Base, Brass Contacts, Nylon Shields, Max Voltage 600V, Temp Rating 105° C, 50 Pack

RACO's new code-compliant Shield-IT™ connector is for use in splicing the double jacketed control/signal conductor pairs in MC-PCS cable. The shielding wings provide the necessary separation between power and control conductors inside of the electrical box or enclosure, as per the NEC article 725.136(B) or 725.136(D). Its unique design lends to a quick, safe, and secure installation. Perfect for dimming control, low voltage lighting and smart building applications.

Also known as: 050169994887, MCPCS4, RACMCPCS4

Features & Benefits

  • Code saver
  • Reduce wiring time by 75%
  • Easy to install wires - no twisting, taping or crimping required
  • Only MC-PCS wire connector compliant to 2017 NEC #725.136 (and forthcoming 2020 NEC #330.104)
  • Splices 16 AWG solid copper wire ONLY
  • Handy strip gauge ensures a perfert strip every time
  • Simply strip wires, push in and click to close shields
  • Clear housing for easy visual inspection
  • Construction: Polycarbonate base, brass contacts, nylon shields

Specifications

Standards: California Proposition 65
Standards: California Proposition 65