LED Floodlight, 13 Watt, 1200 Lumen, 3000K, 120/277V, Bronze

Item #: 1448952

Cat #: LL1200Z

UPC: 050169994795

$ 109.59 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, 13 Watt, 1200 Lumen, 3000K, 120/277 Volt, NEMA 3R, Bronze Finish

Overview

LED Floodlight, 13 Watt, 1200 Lumen, 3000K, 120/277 Volt, NEMA 3R, Bronze Finish

Attractive and durable floodlight will bring years of enjoyment, safety and convenience for various architectural or landscape lighting needs.

Also known as: 050169994795, LL1200Z, RACLL1200Z

Features & Benefits

  • 85% less energy consumption compared to incandescent bulb with similar light
  • Uses only 13W
  • 1200 Lumens (equivalent to 75W incandescent) of 3000k warm white light
  • Rugged die-cast aluminum heads
  • 120/277 VAC 50/60 Hz
  • Unique locking swivel joint for easy light adjustment
  • Long life - up to 50,000 hours
  • 6" lead wires
  • Tempered glass lens

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Bronze
Lumens: 1200
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Bronze
Light Technology: LED
Wattage: 13
Lumens: 1200