
$ 12.99 EA
Company wide:
25
in stock
Documents & Guides
RAC 869AMR 4-11/16 ADJ MUD RI
Overview
RAC 869AMR 4-11/16 ADJ MUD RI
Maintain code-compliant installations in hospitals, health care and multi-family applications. Great for use with ceramic tile.
Also known as: 050169808696, 869AMR, RAC869AMR
Features & Benefits
- 1/2 in. to 1-3/8 in. adjustability range
- Depth adjusted by 2 screws located on opposite sides
- Cubic Capacity: 8 cu in min/15.5 cu in max
- Adjustment screws are inside of ring eliminating damaged from router
- Design allows 2-gang cover to be installed without removing box screws
- For use with 2-1/8 in. deep boxes
- UL Listed
Specifications
| Width: | 4 11/16 in |
| Material: | Steel |
| Height: | 4 11/16 in |
| Width: | 4 11/16 in |
| Height: | 4 11/16 in |
| Material: | Steel |