
$ 11.81 EA
Company wide:
0
in stock
Documents & Guides
RAC 868AMR 4-11/16 ADJ MUD RI
Overview
RAC 868AMR 4-11/16 ADJ MUD RI
Maintain code-compliant installations in hospitals, health care and multi-family applications. Great for use with ceramic tile.
Also known as: 050169808689, 868AMR, RAC868AMR
Features & Benefits
- 1/2 in. to 1-3/8 in. adjustability range
- Depth adjusted by 2 screws located on opposite sides
- Cubic Capacity: 4 cu in min/9.5 cu in max
- Adjustment screws are clearly visible and accessible even after device is installed
- All screws are inside of ring eliminating damaged from router
- For use with 2-1/8 in. deep boxes
- UL Listed
Specifications
| Width: | 4 11/16 in |
| Material: | Steel |
| Height: | 4 11/16 in |
| Width: | 4 11/16 in |
| Height: | 4 11/16 in |
| Material: | Steel |