4" Square Adjustable Mud Ring, Single Device

Item #: 1448944

Cat #: 768AMR

UPC: 050169807682

$ 7.45 EA
Company wide:
17 in stock
Documents & Guides
4 Inch Square Adjustable Mud Ring, Single Device, Adjustable From 1/2 to 1-3/8 Inch

Overview

4 Inch Square Adjustable Mud Ring, Single Device, Adjustable From 1/2 to 1-3/8 Inch

Maintain code-compliant installations in hospitals, health care and multi-family applications. Great for use with ceramic tile.

Also known as: 050169807682, 768AMR, RAC768AMR

Features & Benefits

  • Adjustable from 1/2 in. to 1-3/8 in.
  • Depth adjusted by 2 screws located on opposite sides
  • Cubic Capacity: 4 cu in min/9.5 cu in max
  • Adjustment screws are clearly visible and accessible even after device is installed
  • All screws are inside of ring eliminating damaged from router
  • For use with 2-1/8 in. deep boxes
  • UL Listed

Specifications

Material: Steel
Depth: Adjustable, 1/2 - 1 3/8 in
Material: Steel
Depth: Adjustable, 1/2 - 1 3/8 in