RAC 252SCM 4-11/16 2-1/8DP 1

Item #: 1448941

Cat #: 252SCM

UPC: 050169995471

$ 24.68 EA
Company wide:
0 in stock
Documents & Guides
RAC 252SCM 4-11/16 2-1/8DP 1

Overview

RAC 252SCM 4-11/16 2-1/8DP 1

Raco's 4-11/16 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 050169995471, 252SCM, RAC252SCM

Features & Benefits

  • Designed for quick installation of flex, MC, MCI, MCI-A, MC-PCS, AC, and HCF cable
  • Accepts cable sizes from 14/2 up to 10/3 for most cable types
  • <lt/>b<gt/><lt/>font color="red"<gt/>3 TIMES FASTER than traditional connectors<lt/>/font<gt/><lt/>/b<gt/>
  • 4-11/16 in. sq. boxes are 2-1/8 in. deep and includes 1 STAB-IT® II connector
  • Each STAB-IT® II connector accomodates three cables
  • Includes built-in cable management clip, offering first means of support
  • <lt/>b<gt/><lt/>i<gt/>UL Listed for use without a plastic bushing (except for AC cable)<lt/>/i<gt/><lt/>/b<gt/>
  • Pre-installed 8 in. solid #12 pigtail for faster installation
  • Suitable for use without a bonding jumper in circuits up to 600 volts

Specifications

Width: 4 11/16 in
Material: Steel
Height: 4 11/16 in
Depth: 4 11/16 in
Width: 4 11/16 in
Height: 4 11/16 in
Material: Steel
Depth: 4 11/16 in