RAC 252S 4-11/16 2-1/8DP 1/2

Item #: 1448940

Cat #: 252S

UPC: 050169995464

$ 20.42 EA
Company wide:
0 in stock
Documents & Guides
RAC 252S 4-11/16 2-1/8DP 1/2

Overview

RAC 252S 4-11/16 2-1/8DP 1/2

Raco's 4-11/16 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 050169995464, 252S, RAC252S

Features & Benefits

  • Designed for quick installation of flex, MC, MCI, MCI-A, MC-PCS, AC, and HCF cable
  • Accepts cable sizes from 14/2 up to 10/3 for most cable types
  • <lt/>b<gt/><lt/>font color="red"<gt/>3 TIMES FASTER than traditional connectors<lt/>/font<gt/><lt/>/b<gt/>
  • 4-11/16 in. sq. boxes are 2-1/8 in. deep
  • Each STAB-IT® II connector accomodates three cables
  • <lt/>b<gt/><lt/>i<gt/>UL Listed for use without a plastic bushing (except for AC cable)<lt/>/b<gt/><lt/>/i<gt/>
  • Pre-installed 8 in. solid #12 pigtail for faster installation
  • Suitable for use without a bonding jumper in circuits up to 600 volts
  • Improved design allows each cable to easily be removed, allows connector to be reused

Specifications

Width: 4 11/16 in
Material: Steel
Height: 4 11/16 in
Depth: 4 11/16 in
Width: 4 11/16 in
Height: 4 11/16 in
Material: Steel
Depth: 4 11/16 in