Stainless Steel Wire Cable Tie, Black, 12", 100lb Rating

Item #: 1448929

Cat #: S6412

UPC:

Company wide:
0 in stock
Documents & Guides
Cable Tie, Stainless Steel, 12 Inch Long, 100lb Rating, 3.88 Inch Max Bundle Diameter

Overview

Cable Tie, Stainless Steel, 12 Inch Long, 100lb Rating, 3.88 Inch Max Bundle Diameter

Stainless steel crimp sleeve for easy field installation with electrician linesman pliers, or wire cutters

Also known as: S6412, HEYS6412

Specifications

Weight Capacity: 100 lbs
Length: 12 in
Color: Black
Material: Stainless Steel
Width: 0.060 in
Weight Capacity: 100 lbs
Color: Black
Width: 0.060 in
Length: 12 in
Material: Stainless Steel