PV Inverter, 62.5 kW, 80A

Item #: 1448914

Cat #: 03-62-1000-2-41

UPC:

Company wide:
0 in stock
Documents & Guides
TP62-US-41 PV Inverter, 62.5 kilowatt, 80 Amp

Overview

TP62-US-41 PV Inverter, 62.5 kilowatt, 80 Amp

The Sunny Tripower CORE1 enables logistical, material, labor and service cost reductions, and is the most versatile, cost-effective commercial solution available. Integrated SunSpec PLC for rapid shutdown and enhanced DC AFCI arc-fault protection ensure compliance to the latest safety codes and standards. With Sunny Tripower CORE1 and SMA’s ennexOS cross sector energy management platform, system integrators can deliver comprehensive commercial energy solutions for increased ROI. 

Also known as: 03-62-1000-2-41, SMB03621000241

Specifications

Phase: 3
Volts DC: 1000
Wattage: 62500
IP/NEMA Rating: NEMA 4X
Volts AC: 480Y277
Phase: 3
Wattage: 62500
Volts AC: 480Y277
Volts DC: 1000
IP/NEMA Rating: NEMA 4X