PV Inverter, 50 kW, 1000V DC

Item #: 1448913

Cat #: 03-50-1000-2-41

UPC:

Company wide:
0 in stock
Documents & Guides
03-50-1000-2-41 PV Inverter, 50 Kilowatt, 1000 Volt DC, NEMA 4X, 3 Phase, 480 and 277 Volt

Overview

03-50-1000-2-41 PV Inverter, 50 Kilowatt, 1000 Volt DC, NEMA 4X, 3 Phase, 480 and 277 Volt

The Sunny Tripower CORE1 enables logistical, material, labor and service cost reductions, and is the most versatile, cost-effective commercial solution available. Integrated SunSpec PLC for rapid shutdown and enhanced DC AFCI arc-fault protection ensure compliance to the latest safety codes and standards. With Sunny Tripower CORE1 and SMA’s ennexOS cross sector energy management platform, system integrators can deliver comprehensive commercial energy solutions for increased ROI. 

Also known as: 03-50-1000-2-41, SMB03501000241

Specifications

Phase: 3
Volts DC: 1000
Wattage: 50000
Phase: 3
Wattage: 50000
Volts DC: 1000