PV Inverter, 33.3kW, 40A, 1000V

Item #: 1448912

Cat #: 03-33-1000-2-41

UPC:

Company wide:
0 in stock
PV Inverter, 33.3kW, 40 Amp Output, 1000 Volt DC Input

Overview

PV Inverter, 33.3kW, 40 Amp Output, 1000 Volt DC Input

The Sunny Tripower CORE1 is the world’s first free-standing PV inverter for commercial rooftops, carports, ground mount and repowering legacy solar projects. Now with expanded features and new power classes, the CORE1 is the most versatile, costeffective commercial solution available. From distribution to construction to operation, the Sunny Tripower CORE1 enables logistical, material, labor and service cost reductions.

Also known as: 03-33-1000-2-41, SMB03331000241

Specifications

Volts DC: 1000
Wattage: 33000
Volts AC: 480Y277
Volts DC: 1000
Volts AC: 480Y277
Wattage: 33000