40W HID Retrofit LED Lamp, 50K

Item #: 1448821

Cat #: LHID15050

UPC: 762148176015

$ 56.39 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 40W, Direct Wire Range Voltage: 100-277V, Bulb: LED for HID Retrofit for Hi bay, low bay and post top, Beam Spread Adjustable: 180°, Base: Medium (E26), Lumens: 5850, Color Temperature: 5000K, CRI: >80, Rated Average Life: 50,000 Hrs. Non-Dimmable. Equivalent to: 150-175 HID.

Overview

LED Lamp, 40W, Direct Wire Range Voltage: 100-277V, Bulb: LED for HID Retrofit for Hi bay, low bay and post top, Beam Spread Adjustable: 180°, Base: Medium (E26), Lumens: 5850, Color Temperature: 5000K, CRI: >80, Rated Average Life: 50,000 Hrs. Non-Dimmable. Equivalent to: 150-175 HID.
Also known as: 762148176015, LHID15050, TCPLHID15050

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 13600
Volts AC: 120, 277
Wattage: 40
Color Rendering Index (CRI): 80
Color: White
Length: 10.300 in
Diameter: 5.200 in
Dimmable: No
Base: Medium Screw (E26)
Lumens: 13600
Wattage: 40
Color: White
Diameter: 5.200 in
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Length: 10.300 in
Dimmable: No

Customer Reviews

No reviews for this product
(0)