CUBE-iT Wall-Mount Cabinet

Item #: 1448772

Cat #: 11996-736

UPC: 703957234855

$ 1367.54 EA
Company wide:
0 in stock
Documents & Guides
Wall-Mount Cabinet, Gen 3, 36" Height, 24" Width, 30" Depth, 19U, #12-24 Tapped Rails, Black

Overview

Wall-Mount Cabinet, Gen 3, 36" Height, 24" Width, 30" Depth, 19U, #12-24 Tapped Rails, Black

CUBE-iT™ Wall-Mount Cabinet provides a secure, easy-to-install, swingout storage solution for information and communications technology (ICT) equipment. Attractive design, security features and range of optional fan kits make it ideal for public areas or equipment rooms with limited floor space.

Also known as: 703957234855, 11996-736, CPI11996736

Specifications

Width: 24 in
Color: Black
Depth: 30 in
Mounting: Wall
Height: 36 in
Allowable Gauge Range: 24 - 12
Width: 24 in
Depth: 30 in
Height: 36 in
Color: Black
Mounting: Wall
Allowable Gauge Range: 24 - 12