CUBE-iT Wall-Mount Cabinet

Item #: 1448771

Cat #: 11996-748

UPC: 703957234862

$ 1631.99 EA
Company wide:
0 in stock
Documents & Guides
CUBE-iT Wall-Mount Cabinet, Gen 3, 48" Height x 24" Width x 30" Depth, 26U, #12-24 Tapped Rails, Solid Metal Door, Black

Overview

CUBE-iT Wall-Mount Cabinet, Gen 3, 48" Height x 24" Width x 30" Depth, 26U, #12-24 Tapped Rails, Solid Metal Door, Black

CUBE-iT™ Wall-Mount Cabinet provides a secure, easy-to-install, swingout storage solution for information and communications technology (ICT) equipment. Attractive design, security features and range of optional fan kits make it ideal for public areas or equipment rooms with limited floor space.

Also known as: 703957234862, 11996-748, CPI11996748

Specifications

Width: 24 in
Color: Black
Height: 48 in
Depth: 30 in
Width: 24 in
Height: 48 in
Color: Black
Depth: 30 in