Item #: 1448715
Cat #: PDG13F0035TFFJ
UPC: 786679215227
$ 460.93 EA
Company wide:
197 in stock
Documents & Guides
No Documents Available
CUT PDG13F0035TFFJ

Overview

CUT PDG13F0035TFFJ
Also known as: 786679215227, PDG13F0035TFFJ, CUTPDG13F0035TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Volts AC: 600
Interrupt Rating AC: 14kA
Mounting: Panel
Amps: 35
Interrupt Rating AC: 14kA
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)