Multi-Standard Hook-Up Wire, Green/Yellow

Item #: 1448705

Cat #: 4160400

UPC: 044773384608

$ 0.57 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 16 AWG, Green/Yellow

Overview

Multi-Standard Hook-Up Wire, H07V-K, 16 AWG, Green/Yellow

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, UL MTW, CSA TEW & CE.

Also known as: 044773384608, 4160400, LAP4160400

Specifications

Color: Green/Yellow
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Green/Yellow
Volts AC: 600
Material: Copper
Stranding: Stranded