Multi-Standard Hook-Up Wire, Dark Blue

Item #: 1448703

Cat #: 4160414

UPC: 044773382796

$ 0.57 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 16 AWG, Dark Blue

Overview

Multi-Standard Hook-Up Wire, H07V-K, 16 AWG, Dark Blue

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, UL MTW, CSA TEW & CE.

Also known as: 044773382796, 4160414, LAP4160414

Specifications

Material: Copper
Color: Dark Blue
Volts AC: 600
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Dark Blue
Stranding: Stranded