Multi-Standard Hook-Up Wire, White/Blue

Item #: 1448702

Cat #: 4160444

UPC: 044773382284

$ 0.57 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H05V-K, 16 AWG, White/Blue

Overview

Multi-Standard Hook-Up Wire, H05V-K, 16 AWG, White/Blue
Also known as: 044773382284, 4160444, LAP4160444

Specifications

Color: White/Blue
Gauge: 16 AWG
Color: White/Blue
Gauge: 16 AWG