Multi-Standard Hook-Up Wire, White

Item #: 1448701

Cat #: 4160505

UPC: 044773381096

$ 0.82 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, White

Overview

Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, White

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE. 

Also known as: 044773381096, 4160505, LAP4160505

Specifications

Material: Copper
Color: White
Volts AC: 600
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: White
Stranding: Stranded