Power & Control Cable, 16mm2 Cross Section, Green/Yellow, Style 1015

Item #: 1448697

Cat #: 4160900

UPC: 044773228179

$ 4.48 FT
Company wide:
1,984 in stock
Documents & Guides
Power & Control Cable, 16mm2 Cross Section, Green/Yellow, Style 1015

Overview

Power & Control Cable, 16mm2 Cross Section, Green/Yellow, Style 1015

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.

Also known as: 044773228179, 4160900, LAP4160900

Specifications

Color: Green/Yellow
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Green/Yellow
Volts AC: 600
Material: Copper
Stranding: Stranded