Multi-Standard Hook-Up Wire, Black

Item #: 1448696

Cat #: 4160801

UPC: 044773229565

$ 2.54 FT
Company wide:
1,512 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 8 AWG, Black

Overview

Multi-Standard Hook-Up Wire, H07V-K, 8 AWG, Black

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.

Also known as: 044773229565, 4160801, LAP4160801

Specifications

Material: Copper
Color: Black
Volts AC: 600
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Black
Stranding: Stranded