Multi-Standard Hook-Up Wire, Black

Item #: 1448694

Cat #: 4160501

UPC: 044773381874

$ 0.82 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Black

Overview

Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Black

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE. 

Also known as: 044773381874, 4160501, LAP4160501

Specifications

Material: Copper
Color: Black
Volts AC: 600
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Black
Stranding: Stranded