This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
4 Watt; JCD LED; 3000K; G9 Base; 120-130 Volt; 90 CRI
Overview
4 Watt; JCD LED; 3000K; G9 Base; 120-130 Volt; 90 CRI
Satco's S29697 4 watt JCD G9 base miniature clear light bulb in warm white is shaped to fit into tight spaces without drawing too much energy. The clear, miniature LED bulb features a bi pin G9 base with a 360 degree beam spread. With a temperature of 3000 kelvins, this lamp provides 25,000 hours of warm white light.
Also known as: 045923296970, S29697, SATS29697
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 4 |
| Shape: | T4 (Tubular) |
| Lumens: | 360 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC: | 120/130 |
| Base: | 2-Pin (G9) |
| Color Temperature: | 3000 (Warm White) |
| Shape: | T4 (Tubular) |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |
| Base: | 2-Pin (G9) |
| Wattage: | 4 |
| Lumens: | 360 |
| Light Technology: | LED |
| Volts AC: | 120/130 |