Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 6500K

Item #: 1448528
Cat #: F96T12/D/HO COLD TEMP
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 6500K, Lumens: 7600, 76 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25135*

Overview

Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 6500K, Lumens: 7600, 76 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25135*
Also known as: F96T12/D/HO COLD TEMP, SYLF96T12DHOCOLDTE

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 110
Base: Recessed Double Contact (R17d)
Volts AC: 120
Lumens: 7600
Color Rendering Index (CRI): 76
Length: 8 ft, 96 in
Material: Glass
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Lumens: 7600
Length: 8 ft, 96 in
Light Technology: Fluorescent
Wattage: 110
Volts AC: 120
Color Rendering Index (CRI): 76
Material: Glass

Customer Reviews

No reviews for this product
(0)