
LEDBarKit, Internal Driver, 2', Selectable CCT/Watts
Item #: 1448489
Cat #: RP-LBI-G1-2F-6W-40K-WC
UPC:
$ 55.88 EA
Company wide:
178
in stock
Documents & Guides
LEDBarKit, Internal Driver, 2 Foot, Selectable Wattage: 6/9/12, Selectable CCT: 3500K/4000K/5000K, 0-10V Dimming
Overview
LEDBarKit, Internal Driver, 2 Foot, Selectable Wattage: 6/9/12, Selectable CCT: 3500K/4000K/5000K, 0-10V Dimming
LED PRO INTERNAL DRIVE LIGHT BAR; FLEX WATT/FLEX COLOR: Length: 2', Wattage: 6/9/12, Lumens 780-1560, Color Temperature: 3500/4000/5000, 0-10V Dimming. Various mounting clip options with integrated rare-earth magnets for easy placement in all style fixtures. Connect up to 40 light bars on one incoming power cable. Need to order one of three starter power cords for start of run: RP-LBI-G1-IP-3F-DIM (Power cord only), RP-LBI-G1-IP-2F-120V-SW (2ft Power cord w/switch), or RP-LBI-G1-IP-7F-120V-SW (7ft Power cord with switch). DLC ID: PFLO5RPC.
Also known as: RP-LBI-G1-2F-6W-40K-WC, LGDRPLBIG12F6W40KW
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 12, 6, 9, Selectable |
| Material: | Plastic |
| Length: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Material: | Plastic |
| Light Technology: | LED |
| Lumens: | Selectable |
| Wattage: | 12, 6, 9, Selectable |
| Length: | 2 ft |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |