Sustainable

light bar

Item #: 1448487
Cat #: RP-LBI-G1-3F-10W-40K-WC
UPC: 844006023959
$ 54.56 EA
Company wide:
81 in stock
LED PRO INTERNAL DRIVE LIGHT BAR; FLEX WATT/FLEX COLOR: Length: 3', Wattage: 10/12/15, Lumens 1400-2100, Color Temperature: 3500/4000/5000, 0-10V Dimming. Various mounting clip options with integrated rare-earth magnets for easy placement in all style fixtures. Connect up to 40 light bars on one incoming power cable. *Need to order power cord for start of run. Options: RP-LBI-G1-IP-3F-DIM (3' Power cord only) or RP-LBI-G1-IP-10F-DIM (10' Power cord only), or RP-LBI-G1-IP-2F-120V-SW (2ft Power cord w/switch), or RP-LBI-G1-IP-7F-120V-SW (7ft Power cord with switch). DLC ID: PTTC4A0W.

Overview

LED PRO INTERNAL DRIVE LIGHT BAR; FLEX WATT/FLEX COLOR: Length: 3', Wattage: 10/12/15, Lumens 1400-2100, Color Temperature: 3500/4000/5000, 0-10V Dimming. Various mounting clip options with integrated rare-earth magnets for easy placement in all style fixtures. Connect up to 40 light bars on one incoming power cable. *Need to order power cord for start of run. Options: RP-LBI-G1-IP-3F-DIM (3' Power cord only) or RP-LBI-G1-IP-10F-DIM (10' Power cord only), or RP-LBI-G1-IP-2F-120V-SW (2ft Power cord w/switch), or RP-LBI-G1-IP-7F-120V-SW (7ft Power cord with switch). DLC ID: PTTC4A0W.
With up to 146 lumens per watt, and up to 25 years of virtually maintenance free operation, learn why smart decision makers use the The Linear Transformer when upgrading to LED.
Also known as: 844006023959, RP-LBI-G1-3F-10W-40K-WC, LGDRPLBIG13F10W40K

Specifications

Wattage: 10, 12, 15, Selectable
Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 3 ft
Material: Plastic
Light Technology: LED
Dimming: Yes
Lumens: Selectable
Wattage: 10, 12, 15, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Material: Plastic
Dimming: Yes
Volts AC: 120-277
Length: 3 ft
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)