M18 FUEL Cordless Chain Saw, 0.043 IN Bar/Chain, 16 IN L Bar/Chain

Item #: 1448484

Cat #: 2727-21HDP

UPC: 045242536047

Company wide:
0 in stock
Documents & Guides
M18 FUEL Cordless Chain Saw, 0.043 IN Bar/Chain, 16 IN L Bar/Chain, 18 VDC, 12 Ah M18 REDLITHIUM Lithium-Ion Battery

Overview

M18 FUEL Cordless Chain Saw, 0.043 IN Bar/Chain, 16 IN L Bar/Chain, 18 VDC, 12 Ah M18 REDLITHIUM Lithium-Ion Battery

The Milwaukee M18™ FUEL 16" Chainsaw delivers the power to cut hardwoods, cuts faster than gas, and delivers up to 150 cuts per charge. The unit is designed to meet the performance, durability and ergonomic needs of professional landscape maintenance, power utility, and the installed M18™ user. The POWERSTATE Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18™ REDLITHIUM HIGH OUTPUT HD12.0 battery delivers unmatched run-time in all applications. M18™ FUEL technology allows the unit to reach full throttle in under 1 second providing ultimate control and productivity.

Also known as: 045242536047, 2727-21HDP, MIL272721HDP

Specifications

Type: Lithium Battery, Cordless
Type: Lithium Battery, Cordless