M18 FUEL™ SUPER HAWG™ 1/2" Right Angle Drill Kit

Item #: 1448481

Cat #: 2809-22

UPC: 045242540068

Company wide:
0 in stock
Documents & Guides
M18 FUEL™ SUPER HAWG™ 1/2" Right Angle Drill Kit, Includes: (1) M18 FUEL™ SUPER HAWG™ 1/2" Right Angle Drill (2809-20) (1) M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (2 Pk) (48-11-1862) (1) M18™ & M12™ Rapid Charger (48-59-1808) (1) Chuck Key (1) Contractor Bag (1) Side Handle

Overview

M18 FUEL™ SUPER HAWG™ 1/2" Right Angle Drill Kit, Includes: (1) M18 FUEL™ SUPER HAWG™ 1/2" Right Angle Drill (2809-20) (1) M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (2 Pk) (48-11-1862) (1) M18™ & M12™ Rapid Charger (48-59-1808) (1) Chuck Key (1) Contractor Bag (1) Side Handle

The M18 FUEL™ Super Hawg™ delivers the power and run-time necessary to complete full cordless rough-ins. Optimized for plumbing, pipe fitting and HVAC professionals, this drill powers through 6-1/4 in. holes and can drill over (100) 2-9/16 in. holes per charge in 2x dimensional lumber with a self-feed bit. The POWERSTATE brushless motor generates the same power and speed in application as a corded right angle drill. REDLINK PLUS intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM HIGH OUTPUT™ 6.0 batteries delivers the power and run-time necessary to complete cordless rough-ins. A mechanical clutch in low speed protects the tool from damage in the case that a bit binds up and the tool stalls.

Also known as: 045242540068, 2809-22, MIL280922

Features & Benefits

  • Generates corded power
  • As fast as corded
  • Up to 100 2-9/16 in. holes per charge
  • Mechanical clutch in low speed
  • All metal 1/2 in. keyed chuck
  • POWERSTATE™ Brushless motor provides constant power under heavy load to power through 6-1/4 in. in. holes
  • REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • All metal side handle for optimal control
  • LED light to illuminate the work area

Specifications

Type: Lithium Battery, Right Angle Drill
Type: Lithium Battery, Right Angle Drill