
LED Floodlight, 20W, 2200 Lumen, Selectable CCT, 120V
Item #: 1448443
Cat #: FT-28-VC-I-W
UPC: 080083837199
Call for price
Company wide:
0
in stock
Documents & Guides
LED Twin Head Floodlight, 20 Watt, 2200 Lumen, Selectable CCT: 3000K/4000K/5000K, 120 Volt, Integrated Photocell, White
Overview
LED Twin Head Floodlight, 20 Watt, 2200 Lumen, Selectable CCT: 3000K/4000K/5000K, 120 Volt, Integrated Photocell, White
The PC LED twin head flood series is ideal in outdoor areas where a low-maintenance solution is required. Producing up to 2200 lumens, this small but effective floodlight can be wall or eave mounted for maximum versatility. Upon installation, choose between one of 3 color temperatures: 3000K (soft white), 4000K (bright white), or 5000K (daylight) to ensure that you always have the right color light. This outdoor rated product utilizes a durable rust free polycarbonate housing. Available as a Flood, Dusk-to-Dawn, or Motion activated fixture.
Also known as: 080083837199, FT-28-VC-I-W, HALFT28VCIW
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 20 |
| Mounting: | Surface |
| Lumens: | 2200 |
| Color: | White |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Surface |
| Color: | White |
| Wattage: | 20 |
| Lumens: | 2200 |
| Light Technology: | LED |