PC LED Twin Head Flood Light, Bronze

Item #: 1448440

Cat #: FT-28-VC-I-B

UPC: 080083840168

Call for price
Company wide:
0 in stock
Documents & Guides
PC LED Twin Head Flood Light, 2200 Lumens, Selectable CCT: 3000K, 4000K and 5000K, Integrated Photocell, Bronze

Overview

PC LED Twin Head Flood Light, 2200 Lumens, Selectable CCT: 3000K, 4000K and 5000K, Integrated Photocell, Bronze

The PC LED twin head flood series is ideal in outdoor areas where a low-maintenance solution is required. Producing up to 2200 lumens, this small but effective floodlight can be wall or eave mounted for maximum versatility. Upon installation, choose between one of 3 color temperatures: 3000K (soft white), 4000K (bright white), or 5000K (daylight) to ensure that you always have the right color light. This outdoor rated product utilizes a durable rust free polycarbonate housing. Available as a Flood, Dusk-to-Dawn, or Motion activated fixture.

Also known as: 080083840168, FT-28-VC-I-B, HALFT28VCIB

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 20
Mounting: Surface
Lumens: 2200
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Surface
Color: Bronze
Wattage: 20
Lumens: 2200
Light Technology: LED