
PC LED Motion Square Twin Flood Light, White
Item #: 1448438
Cat #: MST-28-VC-W
UPC: 080083837298
Call for price
Company wide:
0
in stock
Documents & Guides
PC LED Motion Square Twin Flood Light, 2200 Lumens, Selectable CCT: 3000K, 4000K and 5000K, White
Overview
PC LED Motion Square Twin Flood Light, 2200 Lumens, Selectable CCT: 3000K, 4000K and 5000K, White
The PC LED twin head flood series is ideal in outdoor areas where a low-maintenance solution is required. Producing up to 2200 lumens, this small but effective floodlight can be wall or eave mounted for maximum versatility. Upon installation, choose between one of 3 color temperatures: 3000K (soft white), 4000K (bright white), or 5000K (daylight) to ensure that you always have the right color light. This outdoor rated product utilizes a durable rust free polycarbonate housing. Available as a Flood, Dusk-to-Dawn, or Motion activated fixture.
Also known as: 080083837298, MST-28-VC-W, HALMST28VCW
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Wattage: | 20 |
| Lumens: | 2200 |
| Color: | White |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 20 |
| Color: | White |
| Volts AC: | 120 |
| Lumens: | 2200 |
| Light Technology: | LED |