
4' 25W LED Strip Fixture, 35/40/50K
Item #: 1448416
Cat #: RP-LBI-G1-4F-15W-40K-WC
UPC: 844006024079
$ 70.29 EA
Company wide:
340
in stock
Documents & Guides
LED Bar Kit-Internal Driver (PRO Series) Light Bar: Length: 43.3", Flex Watt/Flex Color: Product Offers 9 SKUs in 1 Unit Which Can Easily Be Configured To 3 Different Wattage Packages And 3 Different CCTs, Wattage: 10/15/25, Lumens 1462-3653, Color Temperature: 3500/4000/5000, 0-10V Dimming, Various Mounting Clip Options With Integrated Rare-Earth Magnets For Easy Placement In All Style Fixtures, Connect Up To 40 Light Bars On One Incoming Power Cable, *Need To Order Power Cord For Start Of Run, Options: RP-LBI-G1-IP-3F-DIM (3' Power Cord Only) Or RP-LBI-G1-IP-10F-DIM (10' Power Cord Only), Or RP-LBI-G1-IP-2F-120V-SW (2ft Power Cord w/Switch), Or RP-LBI-G1-IP-7F-120V-SW (7ft Power Cord With Switch)
Overview
LED Bar Kit-Internal Driver (PRO Series) Light Bar: Length: 43.3", Flex Watt/Flex Color: Product Offers 9 SKUs in 1 Unit Which Can Easily Be Configured To 3 Different Wattage Packages And 3 Different CCTs, Wattage: 10/15/25, Lumens 1462-3653, Color Temperature: 3500/4000/5000, 0-10V Dimming, Various Mounting Clip Options With Integrated Rare-Earth Magnets For Easy Placement In All Style Fixtures, Connect Up To 40 Light Bars On One Incoming Power Cable, *Need To Order Power Cord For Start Of Run, Options: RP-LBI-G1-IP-3F-DIM (3' Power Cord Only) Or RP-LBI-G1-IP-10F-DIM (10' Power Cord Only), Or RP-LBI-G1-IP-2F-120V-SW (2ft Power Cord w/Switch), Or RP-LBI-G1-IP-7F-120V-SW (7ft Power Cord With Switch)
With up to 146 lumens per watt, and up to 25 years of virtually maintenance free operation, learn why smart decision makers use the The Linear Transformer when upgrading to LED.
Also known as: 844006024079, RP-LBI-G1-4F-15W-40K-WC, LGDRPLBIG14F15W40K
Specifications
| Wattage: | 10, 15, 25, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Material: | Plastic |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10, 15, 25, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Lumens: | Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Material: | Plastic |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |