Lytecaster LED Round, 6"

Item #: 1448342

Cat #: L6RAE1VA

UPC: 662057941721

Company wide:
0 in stock
Documents & Guides
6" LED Recessed Downlight Frame-In Kit, Round, AirSeal IC, New Construction, Screw, ELV Dimming, 120V

Overview

6" LED Recessed Downlight Frame-In Kit, Round, AirSeal IC, New Construction, Screw, ELV Dimming, 120V

Lightolier LyteCaster LED Downlights are ideal general purpose downlighting

solution, providing comfortable, quality light. Available in new construction and

remodeler frame with interchangeable light engine that is offered in two lumen

packages. The downlight is wet location listed and comes in 3 standard option.

Also known as: 662057941721, L6RAE1VA, LOLL6RAE1VA

Specifications

Lumens: 1500
Volts AC: 120
Lumens: 1500
Volts AC: 120