Single Gang LV Round Floor Box, Brown

Item #: 1448339

Cat #: FLBR5420BR

UPC: 018997212672

$ 92.92 EA
Company wide:
1 in stock
Documents & Guides
TWO Low Voltage Openings With Built-In Divider, An Ultra-Thin Stamped Steel Flange, And Flush-To-The-Floor In-Use And Blank Covers, Brown Powder-Coated Finish, Includes: (1) Slotted Cover, (1) NM94 Cable Connector, (2) Low-Voltage Tie-Off Brackets, (2) Low-Voltage Keystone Holder Inserts, (2) Low-Voltage Blank Inserts, (1) Box, (1) Blank Cover With Gasket, (1) 20A Tamper-Resistant Decorator-Style Duplex Receptacle, (3) #8 x 5/8" Long Screws & (2) #8 x 1/2" Long Sheet Metal Screws

Overview

TWO Low Voltage Openings With Built-In Divider, An Ultra-Thin Stamped Steel Flange, And Flush-To-The-Floor In-Use And Blank Covers, Brown Powder-Coated Finish, Includes: (1) Slotted Cover, (1) NM94 Cable Connector, (2) Low-Voltage Tie-Off Brackets, (2) Low-Voltage Keystone Holder Inserts, (2) Low-Voltage Blank Inserts, (1) Box, (1) Blank Cover With Gasket, (1) 20A Tamper-Resistant Decorator-Style Duplex Receptacle, (3) #8 x 5/8" Long Screws & (2) #8 x 1/2" Long Sheet Metal Screws
Also known as: 018997212672, FLBR5420BR, ARLFLBR5420BR

Specifications

Color: Brown
Color: Brown