Patch Panel, 48-port, Category 6A, Shielded, 2RU, Includes K6AS Connectors

Item #: 1448236

Cat #: DCC4888/1106A-S

UPC: 769555058712

$ 921.45 EA
Company wide:
0 in stock
Documents & Guides
OCC's Category 6A Patch Panels offer a high-density solution for 10GBASE-T Ethernet applications. Our unshielded and shielded Cat 6A patch panels present a product solution that exceeds TIA Category 6A standards and achieves superior performance compliance. The Category 6A patch panel is ideal for end users who are looking for superior network performance to keep their infrastructure lasting well into the future.

Overview

OCC's Category 6A Patch Panels offer a high-density solution for 10GBASE-T Ethernet applications. Our unshielded and shielded Cat 6A patch panels present a product solution that exceeds TIA Category 6A standards and achieves superior performance compliance. The Category 6A patch panel is ideal for end users who are looking for superior network performance to keep their infrastructure lasting well into the future.

OCC's Category 6A Patch Panels offer a high-density solution for 10GBASE-T Ethernet applications. Our unshielded and shielded Cat 6A patch panels present a product solution that exceeds TIA Category 6A standards and achieves superior performance compliance. The Category 6A patch panel is ideal for end users who are looking for superior network performance to keep their infrastructure lasting well into the future.

Also known as: 769555058712, DCC4888/1106A-S, OCCDCC48881106AS

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Mounting: Rack
Color: Black
Size: 2RMU
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)