4', 20 Amp Track Section, 2-Circuit/2- Neutral 277V, White

Item #: 1448184

Cat #: HTEK443

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
4 Foot, 20 Amp, Track Section, Two Circuit/Two Neutral, 277 Volt, White

Overview

4 Foot, 20 Amp, Track Section, Two Circuit/Two Neutral, 277 Volt, White

HALO's HTEK 2-cct/2-neutral 277V lighting track is well suited for larger retail and institutional applications where a number of metal halide or fluorescent fixtures will be used. The HTEK system offers twice the capacity of ordinary 120V track allowing for substantially longer runs with more fixtures between feed points. This translates into enhanced aesthetics and reduced installation costs. Fewer feedpoints mean fewer costly home runs to the panel box. The isolated neutrals mean that crosscircuit interference and neutral harmonics are completely eliminated, ensuring superior fixture performance and life. Independent neutrals also offer twice the power handling capacity of ordinary common neutral track. HALO’s Architectural Series lighting track is engineered to be a durable, dependable and simple-to-install lighting solution. Extruded aluminum construction and continuously crimped conductors ensure superior mechanical strength and electrical reliability. An integral suspension rail and pre-drilled mounting holes of the track simplify installations

Also known as: HTEK443, HALHTEK443

Specifications

Volts AC: 277
Length: 4 ft
Amps: 20
Color: White
Volts AC: 277
Amps: 20
Length: 4 ft
Color: White

Customer Reviews

No reviews for this product
(0)