HUBW HBL2323 20A 250V L6-20RTWIST LOCK C

Item #: 1448181

Cat #: HBL2323BK

UPC: 783585172231

Call for price
Company wide:
0 in stock
Documents & Guides
HUBW HBL2323 20A 250V L6-20RTWIST LOCK CONNECTOR BODY

Overview

HUBW HBL2323 20A 250V L6-20RTWIST LOCK CONNECTOR BODY
Also known as: 783585172231, HBL2323BK

Features & Benefits

  • All black ribbed nylon housing provides a secure grip and impact and chemical resistance
  • Superior cord grip design protects terminations from excess strain
  • Clear, funnel shaped wire entry for ease of termination
  • Integral dust shield protects wiring chamber from dust or contaminants

Specifications

No Specifications Available