Ground Rod Clamp, 1/2", 2 to 10 AWG, Copper

Item #: 1448134

Cat #: CAB1

UPC: 785037260503

$ 6.29 EA
Company wide:
0 in stock
Documents & Guides
Ground Rod Clamp, 1/2 Inch, 2 to 10 AWG, Copper

Overview

Ground Rod Clamp, 1/2 Inch, 2 to 10 AWG, Copper
Also known as: 785037260503, CAB1, PENCAB1

Specifications

Diameter: 1/2 in
Material: Bronze
Allowable Gauge Range: 10 - 2
Diameter: 1/2 in
Allowable Gauge Range: 10 - 2
Material: Bronze