10W, 5/6", LED TRIM T-20/T-24

Item #: 1448061

Cat #: HS56CA-WH-30K9

UPC:

$ 48.00 EA
Company wide:
489 in stock
Documents & Guides
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 10, Lumens: 760, CRI: 93, Color Temperature: 3000K, Color: White Trim, Life: 50,000 Hours, Energy Star Certified, Replaces Up To 65W Incandescent, Dimmable to 10% With Many Dimmers, ENERGY STAR® Qualified, ***Meets California Title Title-20/24***

Overview

5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 10, Lumens: 760, CRI: 93, Color Temperature: 3000K, Color: White Trim, Life: 50,000 Hours, Energy Star Certified, Replaces Up To 65W Incandescent, Dimmable to 10% With Many Dimmers, ENERGY STAR® Qualified, ***Meets California Title Title-20/24***

The HS56 is ideal for use in both new construction as well as remodel/retrofit. Light output is comparable to that of a typical 65W incandescent downlight, providing up to 75% energy savings. The HS56 is equipped with quick link connector.

Also known as: HS56CA-WH-30K9, PROHS56CAWH30K9

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 93
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 93
Light Technology: LED
Wattage: 10
Diameter: 5 in, 6 in
Color: White
Dimmable: Yes