This product has been discontinued.

300W Module, HIA Series, Black on White, *** Discontinued ***
Item #: 1448027
Cat #: HIA-S300HG(BF)
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
300 Watt, HIA Series, 120 Cell, Black on White, 1500 Volt DC, 40.8 lbs, 35MM Frame*** Discontinued ***
Overview
300 Watt, HIA Series, 120 Cell, Black on White, 1500 Volt DC, 40.8 lbs, 35MM Frame*** Discontinued ***
Also known as: HIA-S300HG(BF), HYNHIAS300HGBF
Specifications
| Wattage: | 300 |
| Width: | 39.060 in |
| Family / Style: | HIA |
| Weight: | 40.800 lbs |
| Depth: | 1.380 in |
| Color: | Black on White |
| Length: | 65.940 in |
| Wattage: | 300 |
| Family / Style: | HIA |
| Depth: | 1.380 in |
| Length: | 65.940 in |
| Width: | 39.060 in |
| Weight: | 40.800 lbs |
| Color: | Black on White |