This product has been discontinued.

290W Module, HID Series, Black on Black, *** Discontinued ***
Item #: 1448026
Cat #: HID-S290RG(BK)
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
290 Watt, 1000V DC, Solar Panel, RG Black Series, Black Aluminum Frame with Black Backsheet, 39.7 lbs, 33MM Frame Assembled in USA. *** Discontinued ***
Overview
290 Watt, 1000V DC, Solar Panel, RG Black Series, Black Aluminum Frame with Black Backsheet, 39.7 lbs, 33MM Frame Assembled in USA. *** Discontinued ***
Also known as: HID-S290RG(BK), HYNHIDS290RGBK
Specifications
| Wattage: | 290 |
| Volts DC: | 1000 |
| Depth: | 1.300 in |
| Width: | 39.400 in |
| Length: | 65.950 in |
| Weight: | 39.700 lbs |
| Family / Style: | HID |
| Color: | Black on Black |
| Wattage: | 290 |
| Depth: | 1.300 in |
| Length: | 65.950 in |
| Family / Style: | HID |
| Volts DC: | 1000 |
| Width: | 39.400 in |
| Weight: | 39.700 lbs |
| Color: | Black on Black |