
$ 14.55 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 6; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 IN Hub; Color: Gray; Cubic Capacity: 18 IN; Outlets/location: (1) Each End, (2) One Side, (1) Other Side, (1) Back; Lugs: Yes
Overview
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 6; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 IN Hub; Color: Gray; Cubic Capacity: 18 IN; Outlets/location: (1) Each End, (2) One Side, (1) Other Side, (1) Back; Lugs: Yes
Also known as: 095327302272, 30227, MUL30227
Specifications
No Specifications Available