Wide LED Floodlight, 4500K, SF

Item #: 1447761

Cat #: PFXL2GXW40LS

UPC: 765364937699

$ 1282.08 EA
Company wide:
0 in stock
Documents & Guides
Wide LED Floodlight, 120-277V, Lumens: 40,000, Color Temperature: 4500K, CRI: 70, 0-10V Dimming, Slip-Fitter Mount

Overview

Wide LED Floodlight, 120-277V, Lumens: 40,000, Color Temperature: 4500K, CRI: 70, 0-10V Dimming, Slip-Fitter Mount

Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Separate driver compartment for cooler operation and longer driver life. Removable back panel offers easy access to the driver compartment. Available with heavy duty trunnion or slip fitter.

Also known as: 765364937699, PFXL2GXW40LS, ATAPFXL2GXW40LS

Specifications

Color: Dark Bronze
Lumens: 40000
Color Temperature: 4500 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Dimmable: Yes
Wattage: 267
Color: Dark Bronze
Color Temperature: 4500 (Cool White)
Light Technology: LED
Wattage: 267
Lumens: 40000
Mounting: Slipfitter
Dimmable: Yes