Wide LED Floodlight, 4500K, Trunnion

Item #: 1447760

Cat #: PFXL2GXW40L

UPC: 765364937682

$ 1245.66 EA
Company wide:
0 in stock
Documents & Guides
Extra-Wide LED Floodlight, 120-277V, Lumens: 40,000, Color Temperature: 4500K, CRI: 70, Trunnion Mount

Overview

Extra-Wide LED Floodlight, 120-277V, Lumens: 40,000, Color Temperature: 4500K, CRI: 70, Trunnion Mount

Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Separate driver compartment for cooler operation and longer driver life. Removable back panel offers easy access to the driver compartment. Available with heavy duty trunnion or slip fitter.

Also known as: 765364937682, PFXL2GXW40L, ATAPFXL2GXW40L

Specifications

Color: Dark Bronze
Lumens: 40000
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Wattage: 267
Color: Dark Bronze
Mounting: Trunnion
Light Technology: LED
Wattage: 267
Lumens: 40000
Color Temperature: 4500 (Cool White)
Dimmable: Yes