4
more

180W Wide LED Flood Light, 45K
Item #: 1447757
Cat #: PFL2GXW25LS
UPC: 765364937491
$ 790.38 EA
Company wide:
0
in stock
Documents & Guides
LED 2nd Gen Extra Wide Flood Light, 180 Watt, 25,000 Lumen, 4500K, Bronze, Dimmable, Replaces up to 400W MH
Overview
LED 2nd Gen Extra Wide Flood Light, 180 Watt, 25,000 Lumen, 4500K, Bronze, Dimmable, Replaces up to 400W MH
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: 765364937491, PFL2GXW25LS, ATAPFL2GXW25LS
Specifications
| Wattage: | 180 |
| IP/NEMA Rating: | IP65 |
| Color Temperature: | 4500 (Cool White) |
| Mounting: | Slipfitter |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 25040 |
| Wattage: | 180 |
| Color Temperature: | 4500 (Cool White) |
| Color: | Bronze |
| Dimmable: | Yes |
| IP/NEMA Rating: | IP65 |
| Mounting: | Slipfitter |
| Light Technology: | LED |
| Lumens: | 25040 |