25,000 Lumen LED Extra Wide Flood Light

Item #: 1447756

Cat #: PFL2GXW25L

UPC: 765364937484

$ 752.13 EA
Company wide:
0 in stock
Documents & Guides
ATA PFL2GXW25L 180W

Overview

ATA PFL2GXW25L 180W

The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.

Also known as: 765364937484, PFL2GXW25L, ATAPFL2GXW25L

Specifications

Wattage: 180
Mounting: Trunnion
IP/NEMA Rating: IP65
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Wattage: 180
IP/NEMA Rating: IP65
Color: Bronze
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Light Technology: LED