142W Extra Wide LED Flood Light, 45K, SF

Item #: 1447755

Cat #: PFL2GXW20LS

UPC: 765364937439

$ 766.70 EA
Company wide:
0 in stock
Documents & Guides
Extra Wide LED Flood Light, 45K, 142 Watt, 20500 Lumens, Color Temperature: 4500K, 0-10V Dimming, Slipfitter, Bronze

Overview

Extra Wide LED Flood Light, 45K, 142 Watt, 20500 Lumens, Color Temperature: 4500K, 0-10V Dimming, Slipfitter, Bronze

Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for eld or factory installed photocontrol. Separate driver compartment for cooler operation and longer driver life. Removable back panel oers easy access to the driver compartment. Available with heavy duty trunnion or slipitter.

Also known as: 765364937439, PFL2GXW20LS, ATAPFL2GXW20LS

Specifications

Lumens: 20500
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 20500
Color: Bronze
Dimmable: Yes
Color Temperature: 4500 (Cool White)
Light Technology: LED