142W LED Flood Light, 45K, Bronze

Item #: 1447754

Cat #: PFL2GXW20L

UPC: 765364937446

$ 730.28 EA
Company wide:
0 in stock
Documents & Guides
LED Flood Light, 142 Watt, 120-277V, 20000 Lumens, Color Temperature: 4500K, Trunnion Mount, Bronze Finish

Overview

LED Flood Light, 142 Watt, 120-277V, 20000 Lumens, Color Temperature: 4500K, Trunnion Mount, Bronze Finish

Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Separate driver compartment for cooler operation and longer driver life. Removable back panel offers easy access to the driver compartment. Available with heavy duty trunnion or slipftter

Also known as: 765364937446, PFL2GXW20L, ATAPFL2GXW20L

Specifications

Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Color: Bronze
Lumens: 20000
Light Technology: LED
Wattage: 142
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Color Temperature: 4500 (Cool White)
Lumens: 20000
Wattage: 142