Multi-Wattage 120V Wall Heater, White

Item #: 1447748

Cat #: LPW1222T-S2-WD-R

UPC:

Company wide:
0 in stock
Documents & Guides
Large Pic-A-Watt Wall Heater, 120V, 1250-1500-1750-2000-2250-2750W, Built-In Thermostat, 14.5" x 4.8" x 22"

Overview

Large Pic-A-Watt Wall Heater, 120V, 1250-1500-1750-2000-2250-2750W, Built-In Thermostat, 14.5" x 4.8" x 22"

King redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading PAW heater. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/Off Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine.

Also known as: LPW1222T-S2-WD-R, KNGLPW1222TS2WDR

Specifications

Wattage: 1500, 2000, 1750, 2250, 1250
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 1500, 2000, 1750, 2250, 1250
Color: White
Volts AC: 120
Mounting: Wall